STEARNS BRAKE
STEARNS BRAKE
333-541G0-0E-MA
STEARNS BRAKE STEARNS BRAKE
Description
333-541G0-0E-MA ARMATURE ACTUATED BRAKE ; POR NON RET METRIC MOUNT W/TORQUE ADJUST
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 205VDC Voltage; Bidirectional Rotation; Static Torque 45Lb-ft
Part #
333-541G0-0E-MA
BDI #
24169329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/333-541G0-0E-MA/p/24169329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
9.502
EAN
0793699251531
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
205VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 45Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
333
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Enclosure
IP43
Power Off Status
Engagement
Number of Friction Discs
1
Lead Wire Position
Internal
Inch - Metric
Inch
Other Features
Splined Hub | Brake Housing | Standard Torque | Class H Insulation | Seal Kit
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
333541G00EMA
Weight / LBS
23.17
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 205VDC Voltage; Bidirectional Rotation; Static Torque 45Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh