STEARNS BRAKE
STEARNS BRAKE
361-94MK0-0N-B1
STEARNS BRAKE STEARNS BRAKE
Description
361-94MK0-0N-B1 ARMATURE ACTUATED BRAKE ; POR NON RET GROUP 3 MAGNETIC BODY MOUNT
Brake; Electrical Activation; Straight | Finished Bore; 2-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 300Lb-ft
Part #
361-94MK0-0N-B1
BDI #
24171495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/361-94MK0-0N-B1/p/24171495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
127.006
EAN
0793699954692
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
414/432VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 300Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
360
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
320TC | 400TC
Enclosure
IP67
Power Off Status
Engagement
Number of Friction Discs
1
Inch - Metric
Inch
Other Features
Standard Torque | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36194MK00NB1
Weight / LBS
243
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 2-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 300Lb-ft
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh