

WARNER ELECTRIC
WARNER ELECTRIC
5284-271-005
WARNER ELECTRIC WARNER ELECTRIC
Description
5284-271-005 CLUTCH ; POR EC-1225 90V 2-1/8"
Clutch; Electrical Activation; Straight | Finished Bore; 2-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 465Lb-ft
Part #
5284-271-005
BDI #
948249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5284-271-005/p/948249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
1.433
EAN
0786582056139
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 465Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
39W
Resistance Ohm
207.3Ohm
Maximum RPM
2000
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5284-271-005
Weight / LBS
85
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 2-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 465Lb-ft
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh