

BALDOR-RELIANCE
BALDOR-RELIANCE
56DBSC-V-10-MA-104/208 VAC 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
56DBSC-V-10-MA-104/208 VAC 60HZ BRAKE ; MTO
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 104/208VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Part #
31030
BDI #
22273279
Details
1103.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/56DBSC-V-10-MA-104-208-VAC-60HZ/p/22273279
Your Price
$ 1,103.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
5.351
EAN
0782475759682
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
104/208VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
290Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
11.8
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 104/208VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh