Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8253862 https://www.bdiexpress.com/medias/INDSEWCLUBRK-8253862-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFHVXlMMmd3Wmk4eE1EYzJPRFF3TXpnMU56UXpPQzlKVGtSVFJWZERURlZDVWt0Zk9ESTFNemcyTWw4ek1EQjRNekF3TG1wd1p3fGQ1ZmU1ZTRlYzQzYjYzNzUxMTQ5NTIwMGYzMjJkYjM4NmFhNWY3YTdjODFmYTZkYzI2YThkZDFmOTYzZmJiODk
21508939 Electric Clutches and Brakes 

SEW EURODRIVE SEW EURODRIVE

8253862

Description

8253862 RECTIFIER ; 3AMP DT71-100

Brake; BG Series; 24 To 150VAC Voltage; 3A Holding Current; Brown

Part #

8253862

BDI #
21508939

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Product Detail
Brake
Product Specification
Brake; BG Series; 24 To 150VAC Voltage; 3A Holding Current; Brown
Long Description
Brake; BG Series; 24 To 150VAC Voltage; 3A Holding Current; Brown