241181
Electric Clutches and Brakes
BALDOR-RELIANCE
BALDOR-RELIANCE
BSL-42 EL 90V 7/8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BSL-42 EL CLUTCH 90V 7/8
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Part #
025100
BDI #
241181
Details
2629.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BSL-42-EL-90V-7-8/p/241181
Your Price
$ 2,629.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
2.644
EAN
0782475510160
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Armature Facing
Actuation/Return
Armature
Product Series
BSL
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
722Ohm
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Manufacturer Item Number
BSL-42 EL CLUTCH 90V 7/8
Manufacturer Internal Number
025100
Weight / LBS
5.875
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh