https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
WARNER ELECTRIC
WARNER ELECTRIC
BT106106251
WARNER ELECTRIC WARNER ELECTRIC
Description
BT106106251 ; CLUTCH E210 VAR00 SZ800 24VDC
Electrical Clutch; Straight | Finished; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 800Nm
Part #
BT106106251
BDI #
951870
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT106106251/p/951870
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582611611
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 800Nm
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
47W
Maximum RPM
1700
Number of Friction Discs
1
Application
Dry Operation
Inch - Metric
Metric
Other Features
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
76
Long Description
Electrical Clutch; Straight | Finished; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 800Nm
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

