https://www.bdiexpress.com/medias/INDB-GBRAKEX-EL-CMBA-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMnxpbWFnZS9qcGVnfGFHUTJMMmd3T0M4eE1EYzJPVEUwTkRNNE1UUTNNQzlKVGtSQ0xVZENVa0ZMUlZoZlJVeGZRMDFDUVY5RVFreERSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDRjYzg2ZTg0M2JlOWQyODFkZDY2Njc1MjAyNjlmYjlmODM3NjViMGJkYjEyZjNiMGQ1NzY3NDBmNTNkN2QzMDU
https://www.bdiexpress.com/medias/INDB-GBRAKEX-EL-CMBA-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMnxpbWFnZS9qcGVnfGFHUTJMMmd3T0M4eE1EYzJPVEUwTkRNNE1UUTNNQzlKVGtSQ0xVZENVa0ZMUlZoZlJVeGZRMDFDUVY5RVFreERSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDRjYzg2ZTg0M2JlOWQyODFkZDY2Njc1MjAyNjlmYjlmODM3NjViMGJkYjEyZjNiMGQ1NzY3NDBmNTNkN2QzMDU
BOSTON GEAR
BOSTON GEAR
CMBA140TU-6
BOSTON GEAR BOSTON GEAR
Description
CMBA140TU-6 MOTOR AC BRAKE
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 208-230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
CMBA140TU-6
BDI #
176651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/CMBA140TU-6/p/176651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.444
EAN
0781711675526
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
208-230/460 | 190/380VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Coil | Spring
Product Series
CMBA
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
140TC
Power Off Status
Engagement
Frequency Hz
60 | 50
Phase
Three Phase
Number of Friction Discs
2
Inch - Metric
Inch
Other Features
Splined Hub | Continuous Duty | Automatic Reset | Instant Magnetic Release | Dependable | Full Torque Stop
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
12
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 208-230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

