

BALDOR-RELIANCE
BALDOR-RELIANCE
DMCBX-50-90
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMCBX-50 BK NO SHFT 90V ; POR
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Part #
DMCBX-50-90
BDI #
241556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/DMCBX-50-90/p/241556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
3.107
EAN
0782475513512
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Double C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 22Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMCBX
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Power Off Status
Disengagement
Resistance Ohm
460Ohm
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
DMCBX-50-90 BRK NO SHFT
Manufacturer Internal Number
028125
Weight / LBS
6.1
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh