

BALDOR-RELIANCE
BALDOR-RELIANCE
DMCCO-256-90
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMCCO-256-90 CLUTCH ; POR
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
DMCCO-256-90
BDI #
241652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/DMCCO-256-90/p/241652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
16.712
EAN
0782475822294
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMCCO
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213TC | 215TC
Power Off Status
Disengagement
Resistance Ohm
231Ohm
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Manufacturer Item Number
DMCCO-256-90 CLUTCH
Manufacturer Internal Number
028875
Weight / LBS
38.4
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh