https://www.bdiexpress.com/medias/INDDYCBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3MnxpbWFnZS9qcGVnfGFEVTBMMmd4WXk4eE1EYzJPVEEwTnpneE5ERTNOQzlKVGtSRVdVTkNVa0ZMUlZoZlJVeGZOVEJmUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8OTg1NjhmYzI2OTM3OGY5MzY4ZjRhN2Q5YTBiYjIwZTBkNTM1YTY0MGNlZThiZGNiZjM3MzZmMTk4NDY4NTRkOA
https://www.bdiexpress.com/medias/INDDYCBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3MnxpbWFnZS9qcGVnfGFEVTBMMmd4WXk4eE1EYzJPVEEwTnpneE5ERTNOQzlKVGtSRVdVTkNVa0ZMUlZoZlJVeGZOVEJmUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8OTg1NjhmYzI2OTM3OGY5MzY4ZjRhN2Q5YTBiYjIwZTBkNTM1YTY0MGNlZThiZGNiZjM3MzZmMTk4NDY4NTRkOA
WARNER ELECTRIC
WARNER ELECTRIC
F52C1724
WARNER ELECTRIC WARNER ELECTRIC
Description
F52C1724 AC MOTOR BRAKE ; POR
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Part #
30194378
BDI #
302174
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/F52C1724/p/302174
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
8.63
EAN
0883680052787
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230/460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
50
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4
Enclosure
SXT
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
2
Lead Wire Position
External
Application
Material Handling | Food Processing | Machine Tools
Inch - Metric
Inch
Other Features
External Manual Release Lever | Torque Adjustable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
F52C1724
Weight / LBS
19
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

