Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IEC-650 EL 24V 1 3/8 https://www.bdiexpress.com/medias/INDDODCLUTCH-EL-IEC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODR8aW1hZ2UvanBlZ3xhR1kyTDJnMU5DODVOamMyTVRrNU5qVTNOVEF5TG1wd1p3fDA5NTExZDcwOWExYjQyNTNkMDhjMDQ1YjNmMTJjN2E3YWZjZjVlZjJiMDRlMDI0NmM4ZjYwYTFiNGQyNzk3ZDU
241512 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

IEC-650 EL 24V 1 3/8

Description

IEC-650 EL CLUTCH 24V 1 3/8 ; MTO

Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft

Part #

IEC-650 EL 24V 1 3/8

BDI #
241512

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
8.163
EAN
0782475569601
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
IEC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
3HP at 1800RPM
Resistance Ohm
14.9Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
IEC-650 EL CLUTCH 24V 1 3/8
Manufacturer Internal Number
027715
Weight / LBS
19.5
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh