Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IEC-825 EL 12V 1-3/8 https://www.bdiexpress.com/medias/INDBALCLUTCH-EL-IEC650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzV8aW1hZ2UvanBlZ3xhR0l6TDJoak1TOHhNRFkyT1RrM016Y3dNRFl6T0M5SlRrUkNRVXhEVEZWVVEwaGZSVXhmU1VWRE5qVXdYMU5JUmxSZk16QXdlRE13TUM1cWNHY3w1Mjk4MDA4MGMyMWUwZWVlOGQ4NGY2NjU0NzRiMWRkYmFlMWU2ZmJmZTAzMjY3MDFkYTQ0YmI2MWY0M2FhNjgw
19375829 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

IEC-825 EL 12V 1-3/8

Description

IEC-825 EL 12V 1-3/8

Electrical Clutch; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 175Lb-ft

Part #

27811

BDI #
19375829

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
11.804
EAN
0782475763474
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 175Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
IEC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
7-1/2HP at 1800RPM
Resistance Ohm
14.5Ohm
Maximum RPM
3600
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
29
Long Description
Electrical Clutch; Straight | Finished; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 175Lb-ft
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh