 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREl5TDJnMVlTOHhNRFkyT1RrMU9EUXpNRGMxTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ05sOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwyNTcwNjkxMDdlYTExNjEyOTc2MTZlZWUxMGJlZTVhMzE3MWVjNzJhZjU4N2M0MTNkZTNhMWRiZTQyMmI4MTQw
                https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREl5TDJnMVlTOHhNRFkyT1RrMU9EUXpNRGMxTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ05sOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwyNTcwNjkxMDdlYTExNjEyOTc2MTZlZWUxMGJlZTVhMzE3MWVjNzJhZjU4N2M0MTNkZTNhMWRiZTQyMmI4MTQw
                 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREl5TDJnMVlTOHhNRFkyT1RrMU9EUXpNRGMxTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ05sOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwyNTcwNjkxMDdlYTExNjEyOTc2MTZlZWUxMGJlZTVhMzE3MWVjNzJhZjU4N2M0MTNkZTNhMWRiZTQyMmI4MTQw
                https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREl5TDJnMVlTOHhNRFkyT1RrMU9EUXpNRGMxTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ05sOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwyNTcwNjkxMDdlYTExNjEyOTc2MTZlZWUxMGJlZTVhMzE3MWVjNzJhZjU4N2M0MTNkZTNhMWRiZTQyMmI4MTQw
                
					
						
									WARNER ELECTRIC
								WARNER ELECTRIC
							
						
					M336-27-036
				 
				WARNER ELECTRIC WARNER ELECTRIC
Description
						
                            
								M336-27-036 ; CB6SUPERCCW24DC16.0H91STAO
Braking Clutch Assembly; Straight | Finished; 16MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars
                         	Part #
	                    
	                      	M336-27-036
							BDI #
						
	                      	845525
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M336-27-036/p/845525
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111500
					Weight / Kilogram
				3.178
					Product Group - BDI
				C02104
					Product Name
				
					Clutch and Brake
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					Hub
			Voltage Rating
				
					24VDC
			Direction of Rotation
				
					Counter Clockwise
			Number of Stop Collars
				
					1
			Torque
				
					Static Torque 500Lb-in
			Product Type
				
					Wrap Spring
			Motion Type
				
					Single Revolution | Starting | Stopping
			Actuation/Return
				
					Solenoid
			Product Series
				
					SUPER CB
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Power Off Status
				
					Engagement
			Resistance Ohm
				
					39.8Ohm
			Maximum RPM
				
					500
			Application
				
					Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
			Inch - Metric
				
					Metric
			Other Features
				
					Adjustable Control Collar | Anti-Overrun | Split Cam
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Assembly
			Keyword String
				
					Braking Clutch
			Manufacturer URL
				
					https://www.warnerelectric.com
			Weight / LBS
				
					7
			Long Description
				
					Braking Clutch Assembly; Straight | Finished; 16MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars
			Bore
				
					0.63 Inch | 16 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter