https://www.bdiexpress.com/medias/INDBALCLUTCH-EL-SO-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzJ8aW1hZ2UvanBlZ3xhREJqTDJnMk5DOHhNRFkyT1RrM05qQXlOekUyTmk5SlRrUkNRVXhEVEZWVVEwaGZSVXhmVTA5ZlExQk1SMTlUU0VaVVh6TXdNSGd6TURBdWFuQm58ZDNiYjE4MWI0ZWNiZTU5ZDFiNGYwNWM0NmU1NzA4NzgyYTMxNmQ1ZTNmYjc1ZDFkNGE0MzMwNmMzOGYzOWU4Mw
https://www.bdiexpress.com/medias/INDBALCLUTCH-EL-SO-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzJ8aW1hZ2UvanBlZ3xhREJqTDJnMk5DOHhNRFkyT1RrM05qQXlOekUyTmk5SlRrUkNRVXhEVEZWVVEwaGZSVXhmVTA5ZlExQk1SMTlUU0VaVVh6TXdNSGd6TURBdWFuQm58ZDNiYjE4MWI0ZWNiZTU5ZDFiNGYwNWM0NmU1NzA4NzgyYTMxNmQ1ZTNmYjc1ZDFkNGE0MzMwNmMzOGYzOWU4Mw
BALDOR-RELIANCE
BALDOR-RELIANCE
SO-08 EL 90V 3/16
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SO-08EL CLUTCH CPLG 90V 3/16 ; MTO
Electrical Clutch; Straight | Finished; 3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Part #
SO-08 EL 90V 3/16
BDI #
241660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SO-08-EL-90V-3-16/p/241660
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.059
EAN
0782475564620
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 2.5Lb-in
Product Type
Armature Facing
Actuation/Return
Armature
Product Series
SO
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
1977Ohm
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
0.13
Long Description
Electrical Clutch; Straight | Finished; 3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

