Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FKN 6203 RS https://www.bdiexpress.com/medias/INDGMNCLHBRG-FKN2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNDB8aW1hZ2UvanBlZ3xhRE13TDJnMVlpOHhNRFV4TmpJNU5qUXdNRGt5Tmk5SlRrUkhUVTVEVEVoQ1VrZGZSa3RPTWxKVFh6TXdNSGd6TURBdWFuQm58NzJiMmY2Y2NiOTI5OGExMTlkZmE3YzU5OWI0YzVhMjhkNzg1YTA5NjU1Y2IzY2U1Njc0YWVkZTc5NDFmOGM1Yw
27834293 Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FKN 6203 RS

Description

FKN 6203 RS FREEWHEEL CLUTCH UNIT ; 17MM ID X 40MM OD X 12MM W 3700 RPM

BALL BEARING TENSION SPRING SINGLE SEALED GREASE LUBRICATED IR KEYWAY 53NM TORQUE 3441N STATIC LOAD 6245N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY 5MM INNER RING KEYWAY WIDTH 1.2MM INNER RING KEYWAY DEPTH N6 SHAFT TOLERANCE N7 HOUS

Part #

FKN 6203 RS

BDI #
27834293

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0
Product Group - BDI
C02104
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.15432
Long Description
BALL BEARING TENSION SPRING SINGLE SEALED GREASE LUBRICATED IR KEYWAY 53NM TORQUE 3441N STATIC LOAD 6245N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY 5MM INNER RING KEYWAY WIDTH 1.2MM INNER RING KEYWAY DEPTH N6 SHAFT TOLERANCE N7 HOUS