https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115411-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDd8aW1hZ2UvanBlZ3xhRFU1TDJobU1pOHhNREEzTmpJM05UZ3pORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVME1URmZNekF3V0RNd01DNXFjR2N8MDQwOTJmMDgzYzk0ZGYwZDk1NWY4MTY0NDNmYmJhN2U2ZjdlZWFiY2M4YTYxNTZiZWFhMWY4OGUxM2ExZTM3MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115411-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDd8aW1hZ2UvanBlZ3xhRFU1TDJobU1pOHhNREEzTmpJM05UZ3pORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVME1URmZNekF3V0RNd01DNXFjR2N8MDQwOTJmMDgzYzk0ZGYwZDk1NWY4MTY0NDNmYmJhN2U2ZjdlZWFiY2M4YTYxNTZiZWFhMWY4OGUxM2ExZTM3MA
EBC
EBC
FN437Z-B
EBC EBC
Description
EBC FN437Z-B
Free Wheel Clutch; 15MM Bore; 47MM Outside Diameter; 27MM Width; 35 Sprags; 4800RPM Speed; With Keyway; Bearing Steel; Sprag Type; Press Fit Outer Ring; Integrated Ball Bearing and Roller Bearing
Part #
FN437Z-B
BDI #
25115411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/FN437Z-B/p/25115411
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Product Detail
Free Wheel Clutch
Product Specification
15MM Bore; 47MM Outside Diameter; 27MM Width; 35 Sprags; 4800RPM Speed; With Keyway; Bearing Steel; Sprag Type; Press Fit Outer Ring; Integrated Ball Bearing and Roller Bearing
Long Description
Free Wheel Clutch; 15MM Bore; 47MM Outside Diameter; 27MM Width; 35 Sprags; 4800RPM Speed; With Keyway; Bearing Steel; Sprag Type; Press Fit Outer Ring; Integrated Ball Bearing and Roller Bearing

