GMN BEARINGS
GMN BEARINGS
FPD 442 SPRZŇGśO JEDNOKIERUNKOWE
GMN BEARINGS GMN BEARINGS
Description
GMN BEARINGS FPD 442 SPRZŇGśO JEDNOKIERUNKOWE
Clutch; Mechanical; Freewheel Clutch Unit; 30MM Sahft Diameter; 46MM Hub Diameter; 223Nm Torque; 1500RPM Speed; Oil Lubrication
Part #
FPD 442 SPRZŇGśO JEDNOKIERUNKOWE
BDI #
15074700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/FPD-442-SPRZ%C5%87G%C5%9BO-JEDNOKIERUNKOWE/p/15074700
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.6
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
0.41888
Product Detail
Freewheel Clutch Unit
Product Specification
Freewheel Clutch Unit; 30MM Sahft Diameter; 46MM Hub Diameter; 223Nm Torque; 1500RPM Speed; Oil Lubrication
Long Description
Clutch; Mechanical; Freewheel Clutch Unit; 30MM Sahft Diameter; 46MM Hub Diameter; 223Nm Torque; 1500RPM Speed; Oil Lubrication


