20055547
Clutches and Brakes
STIEBER CLUTCH
STIEBER CLUTCH
GFK 35
STIEBER CLUTCH STIEBER CLUTCH
Description
STIEBER CLUTCH GFK 35
Clutch; Mechanical; Overrunning Clutch; 35MM Diameter; 204Nm Torque; 4600RPM Inner Race; 3200RPM Outer Race; 5907 Bearing Series; Indexing; Backstopping; Backing Envelop Design; General Purpose; Grease Lubrication
Part #
GFK 35
BDI #
20055547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/GFK-35/p/20055547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.42
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.stieberclutch.com
Weight / LBS
0.44
Product Detail
Overrunning Clutch
Product Specification
Overrunning Clutch; 35MM Diameter; 204Nm Torque; 4600RPM Inner Race; 3200RPM Outer Race; 5907 Bearing Series; Indexing; Backstopping; Backing Envelop Design; General Purpose; Grease Lubrication
Long Description
Clutch; Mechanical; Overrunning Clutch; 35MM Diameter; 204Nm Torque; 4600RPM Inner Race; 3200RPM Outer Race; 5907 Bearing Series; Indexing; Backstopping; Backing Envelop Design; General Purpose; Grease Lubrication