349352
Clutches and Brakes
MORSE INDUSTRIAL
MORSE INDUSTRIAL
KK17
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
KK17 MECHANICAL CAM CLUTCH ; 17MM ID X 40MM OD X 12MM WD
Clutch; Mechanical; Cam; Mechanical; 17MM Bore; 31.7Lb-FT Torque; 3500RPM Inner Race; 1900RPM Outer Race; Grease Lubrication
Part #
2657054
BDI #
349352
Details
564.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/KK17/p/349352
Your Price
$ 564.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.088
EAN
0662288927358
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657054
Weight / LBS
0.2
Product Detail
Cam Clutch
Product Specification
Cam Clutch; Mechanical; 17MM Bore; 31.7Lb-FT Torque; 3500RPM Inner Race; 1900RPM Outer Race; Grease Lubrication
Long Description
Clutch; Mechanical; Cam; Mechanical; 17MM Bore; 31.7Lb-FT Torque; 3500RPM Inner Race; 1900RPM Outer Race; Grease Lubrication