MORSE INDUSTRIAL
MORSE INDUSTRIAL
KK30
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
KK30 MECHANICAL CAM CLUTCH ; 30MM ID X 62MM OD X 16MM WD
Clutch; Mechanical; Cam; Mechanical; 30MM Bore; 103.3Lb-FT Torque; 2000RPM Inner Race; 1100RPM Outer Race; Grease Lubrication
Part #
2657203
BDI #
349367
Details
704.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/KK30/p/349367
Your Price
$ 704.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.245
EAN
0662288927495
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657203
Weight / LBS
0.54
Product Detail
Cam Clutch
Product Specification
Cam Clutch; Mechanical; 30MM Bore; 103.3Lb-FT Torque; 2000RPM Inner Race; 1100RPM Outer Race; Grease Lubrication
Long Description
Clutch; Mechanical; Cam; Mechanical; 30MM Bore; 103.3Lb-FT Torque; 2000RPM Inner Race; 1100RPM Outer Race; Grease Lubrication