Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

204-10-016 https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzOXxpbWFnZS9qcGVnfGFEVTVMMmhsWWk4eE1EYzNNRGsyT1RReU56azVPQzlKVGtSWFJVeERURlZVUTBoZlRVRk9YMWRUUTE5VFNFWlVYek13TUhnek1EQXVhbkJufDg5NjdkNDM1NGE0NmNkMDcyMTg5MWY5Y2MyMjRhMDViMjEyNzE4ZGJhMjM2M2NmNjFiOWYzYWQ2NzcwMmY0MWU
949837 Manual Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

204-10-016

Description

204 10 016 ; WSC4 S CW HI .375IN 2ST

Clutch; Manual Activation; Straight | Finished Bore; 3/8" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; 2 Stop Collar; Mechanical | Spring; WSC Series; 1200 Max RPM

Part #

204-10-016

BDI #
949837

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.099
EAN
0786582346520
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
2
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1200
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
204-10-016
Weight / LBS
0.22
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 3/8" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; 2 Stop Collar; Mechanical | Spring; WSC Series; 1200 Max RPM
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh