

WARNER ELECTRIC
WARNER ELECTRIC
208-10-013
WARNER ELECTRIC WARNER ELECTRIC
Description
208 10 013 ; WSC8 SS CW HI 1.25IN 4ST
Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 2500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 300 Max RPM
Part #
208-10-013
BDI #
949951

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/208-10-013/p/949951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
3.75
EAN
0786582350343
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
4
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
208-10-013
Weight / LBS
8.25
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 2500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 300 Max RPM
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh