Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FND 473 M https://www.bdiexpress.com/medias/INDGMNCLHBRG-FND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2OTh8aW1hZ2UvanBlZ3xhR1k0TDJnMU1DOHhNRFV4TmpJNU5qRXdOakF4TkM5SlRrUkhUVTVEVEVoQ1VrZGZSazVFWHpNd01IZ3pNREF1YW5Cbnw1NmY4OTBiN2I3MGIzZTkwNzUyYzRmZWVkMThjNzM1MzZkODYyZjY3MDRjNzhhMWQ1OGU4MGM3YTQ0ODVlODZj
20093447 Manual Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FND 473 M

Description

FND 473 M COMPLETE FREEWHEEL CLUTCH UNIT ; 45X78X34MM 1000RPM 588NM 110DEG C

Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Indexing; 588Nm Torque; Mechanical - Spring; FND Series

Part #

FND 473 M

BDI #
20093447

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.73
Product Group - BDI
B00234
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Indexing
Number of Stop Collars
0
Torque
588Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FND
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1000
Adjusting Type
Automatic
Application
Paper Processing | Seeding Machines | Staplers | Conveyor Belts | Ratchets | Ratchet Wrenches | Roller Advance | Installation Tools | Automation Technology
Inch - Metric
Metric
Other Features
Meander Spring | Sealed | Oil Lubricated | 78MM Outside Diameter | 34MM Width | 19896N Static Load | 14128N Dynamic Load | 110 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | 14MM Inner Ring Keyway Width | 3.8MM Inner Ring Keyway Depth | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
1.60937
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Indexing; 588Nm Torque; Mechanical - Spring; FND Series
Bore
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh