MORSE INDUSTRIAL
MORSE INDUSTRIAL
MO400A-G 3/4FB CL
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
MO400A-G 3/4FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH
Mechanical Clutch; Manual Activation; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 400Lb-ft Torque; Mechanical; M Series; Cylindrical Housing; 3600 Max RPM
Part #
MO400A-G 3/4FB CL
BDI #
346748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MO400A-G-3-4FB-CL/p/346748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.996
EAN
0662288502166
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Overruning
Number of Stop Collars
0
Torque
400Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
M
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3600
Number of Friction Discs
0
Application
Amusement Rides | Auxiliary Drives | Conveyors | Food Processing | Heat Treat Furnaces | HVAC System | Packaging Machinery | Punch Press Machinery | Start-up Drives
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
643903
Weight / LBS
6.61
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 400Lb-ft Torque; Mechanical; M Series; Cylindrical Housing; 3600 Max RPM
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh