Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MZEU90E4 https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjV8aW1hZ2UvanBlZ3xhR1k1TDJoaFlTOHhNRFF4TURjeE5EVXlPVGd5TWk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVFJmTXpBd2VETXdNQzVxY0djfGY0MDVmZGNjMTFkOWNjNjI3YTQ2ZWYwNjExYmExMmFmZTk2ZGY0MDA1Mjk3YWNkNjViNDI1ODBjNTMzNTMzMWM
22379970 Manual Clutches and Brakes 

TSUBAKI TSUBAKI

MZEU90E4

Description

MZEU90E4 CAM CLUTCH COVER

Clutch; Manual Activation; Straight - Finished; 90MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 8851Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 450 Max RPM

Part #

MZEU90E4

BDI #
22379970

Details

3265.58 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,265.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
12.23
EAN
0097039687616
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
8851Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
450
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 90MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 8851Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 450 Max RPM
Bore
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh