Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

104117 https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTN8aW1hZ2UvanBlZ3xhREkxTDJoaVppOHhNREF5T0RVME16Y3dOVEV4T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5RFFsOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw0NjQxZTU3YTIyZDYxZjIxN2QxYmE5MzRmNDg1NGI0NTQzNTIzY2Q5ZTk0NTY4MTNkY2E3NjcwNWJlMjlkZjI3
17837086 Pneumatic Clutches and Brakes 

AIRFLEX AIRFLEX

104117

Description

104117 CLUTCH APPLICATOR ; 12CB350 PER CB40

Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 16625Lb-in at 75psi

Part #

104117

BDI #
17837086

Details

30052.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30,052.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
56.25
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Shaft
Output Type
Shaft
Mounting Method
Minimum Plain Bore
Torque
Static Torque 16625Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air
Tradename
AIRFLEX
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
110psi
Application
Can Making Machinery | Commercial Laundry Equipment | Metal Forming | Oil and Gas | Printing | Rubber Processing | Tire Building
Inch - Metric
Inch
Other Features
High Speed | Cyclic Operations | Torsion Resilient Principle Construction | Gap Mounted Arrangement
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
104117
Weight / LBS
124
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 16625Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh