https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAV-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1l5TDJnMk5TOHhNREF5T0RVMU1qTTRPRFl6T0M5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRldYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIxYjI2ZDdlODIwN2IwYWQ5NjU2MGRjMDExYjkwNDBlZGY1ZDJjYjA0ZTg2NzBmY2RjZGZiMTdmMTc1N2NkOTI
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAV-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1l5TDJnMk5TOHhNREF5T0RVMU1qTTRPRFl6T0M5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRldYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIxYjI2ZDdlODIwN2IwYWQ5NjU2MGRjMDExYjkwNDBlZGY1ZDJjYjA0ZTg2NzBmY2RjZGZiMTdmMTc1N2NkOTI
19211607
Pneumatic Clutches and Brakes
DANFOSS
DANFOSS
146151CA
DANFOSS DANFOSS
Description
146151CA DBA BRAKE ASSEMBLY ; 221 W/VENT DIS
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 110400Lb-in
Part #
146151CA
BDI #
19211607
Details
107140.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146151CA/p/19211607
Your Price
$ 107,140.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
256.28
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 110400Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBAV
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1000
Application
Can Making Machinery | Draglines | Power Shovels | Conveyors | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Large Friction Area | Minimum Adjustment for Lining Wear | Ventilated Brake Disc
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
565
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 110400Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

