https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-L600-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDB8aW1hZ2UvanBlZ3xhR0V6TDJnd05pOHhNRGMyTmpBek9EY3lPRGN6TkM5SlRrUklUMUpEVEZWVVEwaGZVRTVGVlY5TU5qQXdYMU5JUmxSZlVFbE1WRjh6TURCNE16QXdMbXB3Wnd8NmZmZmMxYjY1NmFiMjZmZmYyOTI1ZjkzYWNjMDQ5MTZkNmJlMzhiNTRhMWU2Y2JiZmVlYmUzNzI0MGI2NjRjNA
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-L600-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDB8aW1hZ2UvanBlZ3xhR0V6TDJnd05pOHhNRGMyTmpBek9EY3lPRGN6TkM5SlRrUklUMUpEVEZWVVEwaGZVRTVGVlY5TU5qQXdYMU5JUmxSZlVFbE1WRjh6TURCNE16QXdMbXB3Wnd8NmZmZmMxYjY1NmFiMjZmZmYyOTI1ZjkzYWNjMDQ5MTZkNmJlMzhiNTRhMWU2Y2JiZmVlYmUzNzI0MGI2NjRjNA
NEXEN
NEXEN
805270 - L-600X1.125,PILOT MOUNT
NEXEN NEXEN
Description
805270 FRICTION CLUTCH
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2.998" Pilot Diameter; Maximum
Part #
805270
BDI #
456837
Details
1074.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/805270---L-600X1-125,PILOT-MOUNT/p/456837
Your Price
$ 1,074.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
7.417
EAN
0662284156080
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 370Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
L-600
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.75HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
805270
Weight / LBS
17.04
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2.998" Pilot Diameter; Maximum
Bore
1.125 Inch | 28.575 Millimeter
Pilot Diameter
2.998 Inch | 76.149 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

