Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

822513 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-T-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4OXxpbWFnZS9qcGVnfGFHSXlMMmhqWmk4NE9UWXdOVFk1TURneE9EZzJMbXB3Wnd8NzE1ODRmZDk2OTMwYmI5MDIwMmVhZjYxZjZiYTI3ZmEwMDY1ZTZlMWIxYzc0Njg5MDc4OTVmZWVjNmEyODJiNg
456962 Pneumatic Clutches and Brakes 

NEXEN NEXEN

822513

Description

822513 PNEUMATIC BRAKE ; TAPERED BUSHED BORE HOLLOW BORE

Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses E Bushing Mount; Maximum Static Torque 7700Lb-in

Part #

822513

BDI #
456962

Details

4451.02 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,451.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
34.927
EAN
0662284251020
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses E Bushing
Torque
Maximum Static Torque 7700Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
6.4HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Waterborne Acrylic Paint Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
822513
Weight / LBS
89
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses E Bushing Mount; Maximum Static Torque 7700Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh