Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

827911 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-S-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFEVXpMMmhqTnk4eE1EYzJOamc0TXpZNE5ETTRNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8ZGYwZTg1OTAzNTlkMjgyYjM1ZjdiMzg4NTc3MDBlMzUyZTI5YjI4NGIzNjYyNzA5NzlkN2I4NTUyYzZkMTNkMg
455184 Pneumatic Clutches and Brakes 

NEXEN NEXEN

827911

Description

827911 FRICTION BRAKE ; NON-RETURNABLE

Brake; Pneumatic Activation; Straight|Reborable Bore; 17MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Maximum Static Torque

Part #

827911

BDI #
455184

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
9.072
EAN
0662284159111
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Maximum Static Torque 103Nm
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
970W
Application
Cyclic Stop Operation
Inch - Metric
Metric
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
827911
Weight / LBS
20
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; 17MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Maximum Static Torque
Bore
0.669 Inch | 17 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh