NEXEN
NEXEN
835412
NEXEN NEXEN
Description
835412 ROTOR HUB ; NON RETURNABLE 1.25" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-3953.7Lb-in|STD-6713.7Lb-in
Part #
835412
BDI #
456172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835412/p/456172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
27.18
EAN
0662284215947
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-3953.7Lb-in | STD-6713.7Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTB12
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Counter Clockwise
Maximum RPM
3300
Pressure
1 to 85psi
Thermal Capacity
26.8HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
60
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-3953.7Lb-in|STD-6713.7Lb-in
Bore
1.25 Inch | 31.75 Millimeter
Port Size
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh