https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-STC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NHxpbWFnZS9qcGVnfGFEWmpMMmhrT1M4eE1EYzJPREkyTkRReU9UVTVPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlUVkVOZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8Zjc5NTMwNDgyNjQyZGI5ZTE5YWI5ZDk1Y2Y3ZTE4NTIzYzQ1NTMyNzgzNzQ5ZjU3ODUzZWQ1OTg2NGQ4NDBkOA
NEXEN
NEXEN
927211
NEXEN NEXEN
Description
927211 TENSION CONTROL CLUTCH ; NON RETURNABLE 1.938" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Static
Part #
927211
BDI #
456339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/927211/p/456339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.779
EAN
0662284234153
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque Caliper-3645.5Lb-in | Large Piston-1555.95Lb-in | Medium Piston-1242Lb-in | Small Piston-968.3Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
STC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2400
Pressure
1 to 85psi
Thermal Capacity
3HP
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Machined Aluminum Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
54.7
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Static
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Pilot Diameter
4.873 Inch | 123.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh