Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

927536 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-BTBA-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2OXxpbWFnZS9qcGVnfGFEWXdMMmhsTUM4eE1EYzJOams0TURVeE16Z3lNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlDVkVKQlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDI2Yzc4ZDU0NGM2MmMyNDIxNzExYzY3NzVkZjU5ZWZjNTViYTlmNDNiNmNiMjYwYzgyNTVjZjQ5ODgzYzFmNjc
456430 Pneumatic Clutches and Brakes 

NEXEN NEXEN

927536

Description

927536 TENSION CONTROL BRAKE ; NON RETURNABLE 1.938" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Shaft Mount; Static Torque 409.4Nm

Part #

927536

BDI #
456430

Details

9943.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,943.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
30.845
EAN
0662284260411
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque 409.4Nm
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
BTBA
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Bidirectional
Maximum RPM
2500
Pressure
1 to 85psi
Thermal Capacity
7.5KW
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Hub | Fan Cooled | Quick Change Facing | Machined/Bare Aluminum Finish | Enclosed Design | High Thermal Capacity | Medium Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
927536
Weight / LBS
68
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Shaft Mount; Static Torque 409.4Nm
Port Size
0.157 Inch | 4 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh