

NEXEN
NEXEN
950150
NEXEN NEXEN
Description
950150 FRICTION CLUTCH ; STRAIGHT FB 25MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 75MM Pilot Diameter; Maximum Stat
Part #
950150
BDI #
455296
Details
1680.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950150/p/455296
Your Price
$ 1,680.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
7.553
EAN
0662284174589
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 44Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
L-600
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
6bar
Thermal Capacity
560W
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
950150
Weight / LBS
17.47
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 75MM Pilot Diameter; Maximum Stat
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.984 Inch | 25 Millimeter
Pilot Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh