

NEXEN
NEXEN
964006
NEXEN NEXEN
Description
964006 CLUTCH ; POR NON RETURNABLE 2.5" BORE
Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 66800Lb-in
Part #
964006
BDI #
457419
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964006/p/457419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
198.867
EAN
0662284169332
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 66800Lb-in
Product Type
Friction Facing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DFE
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
900
Pressure
80psi
Thermal Capacity
10.7HP
Application
Controlled Acceleration
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
964006
Weight / LBS
439
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 66800Lb-in
Bore
0 Inch | 0 Millimeter
Port Size
0.75 Inch | 19.05 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh