Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSE-600 30mm  #820334 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFHSTRMMmcxT1M4eE1EYzJPREkyTmpJek1UZ3pPQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8NDczMjIzY2MxZGFlZWFlYzNjNjQwYjNjOTI1ZDE4NzMwNjQxOTE2Y2U3ZjQ2MmM0Mjg2M2RkYzBkNDJiNWM2Ng
457287 Pneumatic Clutches and Brakes 

NEXEN NEXEN

SSE-600 30mm #820334

Description

SSE-600 30MM 820334 SPRING ENGAGE BRAKE ; NON RETURNABLE 30MM BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 90Nm

Part #

820334

BDI #
457287

Details

2753.81 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,753.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
8.619
EAN
0662284256599
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 90Nm
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
SSE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
970W
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Metric
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
820334
Weight / LBS
19
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 90Nm
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.181 Inch | 30 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh