https://www.bdiexpress.com/medias/SROXXXBLOWER-LAB-713200075-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4M3xpbWFnZS9qcGVnfGFHWXpMMmd6TVM4eE1EYzJOak0zTVRjNE1qWTROaTlUVWs5WVdGaENURTlYUlZKZlRFRkNYemN4TXpJd01EQTNOVjh6TURCNE16QXdMbXB3Wnd8MWEzYjg0MjgxNTE5NmI2YTE0MzY3YTk4NDU5NzcyOTlhM2VhNWYyZmE4OTM4ZTY5YjQ4OTcxMmI3YTFkYmNiOQ
https://www.bdiexpress.com/medias/SROXXXBLOWER-LAB-713200075-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4M3xpbWFnZS9qcGVnfGFHWXpMMmd6TVM4eE1EYzJOak0zTVRjNE1qWTROaTlUVWs5WVdGaENURTlYUlZKZlRFRkNYemN4TXpJd01EQTNOVjh6TURCNE16QXdMbXB3Wnd8MWEzYjg0MjgxNTE5NmI2YTE0MzY3YTk4NDU5NzcyOTlhM2VhNWYyZmE4OTM4ZTY5YjQ4OTcxMmI3YTFkYmNiOQ
SAINT GOBAIN
SAINT GOBAIN
71320-0075
SAINT GOBAIN SAINT GOBAIN
Description
71320-0075 LAB BLOWER ; 1/6HP 1725RPM 115V 1PH XP MOTOR
Direct Drive; 140 to 225CFM Flow Rate; 1/6HP Power; 115VAC at 60HZ Voltage; 1 Phase; 1725RPM Speed; XP Motor Enclosure; PP Wheel; PVC Housing
Part #
71320-0075
BDI #
24752326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/71320-0075/p/24752326
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41103510
Weight / Kilogram
23.13
Product Group - BDI
E00234
Harmonized Tariff Code
7322.90.00.15
Noun
Blower
Keyword String
Laboratory
Manufacturer URL
https://www.saint-gobain.com
Weight / LBS
51
Product Detail
Laboratory Blower
Long Description
Direct Drive; 140 to 225CFM Flow Rate; 1/6HP Power; 115VAC at 60HZ Voltage; 1 Phase; 1725RPM Speed; XP Motor Enclosure; PP Wheel; PVC Housing