https://www.bdiexpress.com/medias/INDWEGMOTORX-FHP-3PH-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Mzd8aW1hZ2UvanBlZ3xhRFZpTDJoa01TOHhNRGN4TVRNMk5ETXdORGt5Tmk5SlRrUlhSVWROVDFSUFVsaGZSa2hRWHpOUVNGOVVSVVpEWDFKRVh6TXdNSGd6TURBdWFuQm58OTM4NzQ1NWYxMmIzNGZhMTcwNmM2MzRmZmU0OGUzN2ZiYWZlZGI2MGJmMDVhNWU4ZDRmNTk1ZGJmMjNjZmY4Mw
WEG
WEG
.5012ES3EB56
WEG WEG
Description
.5012ES3EB56 ELECTRIC MOTOR
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.102" Overall Length; 71% Efficiency Full Load
Part #
.5012ES3EB56
BDI #
958143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-5012ES3EB56/p/958143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.34
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
71
Inch - Metric
Inch
Other Features
Fractional HP Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.5012ES3EB56
Weight / LBS
36
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.102" Overall Length; 71% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.102 Inch | 281.991 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh