https://www.bdiexpress.com/medias/INDWEGMOTORX-FHP-1PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTh8aW1hZ2UvanBlZ3xhR0l5TDJneE5TOHhNRGN4TVRNMk56VXhOakU1TUM5SlRrUlhSVWROVDFSUFVsaGZSa2hRWHpGUVNGOVVSVVpEWDBOR1h6TXdNSGd6TURBdWFuQm58NmUzNGRiMzgzMzU0NWI5OTg1NzVlNzQ0MDI2YjBkM2FkODgxYzg2ZTNlNTMzYzc1MjVkODU2YTExMzI5N2NmZg
WEG
WEG
.5018ES1BB56CFL
WEG WEG
Description
WEG .5018ES1BB56CFL
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.102" Overall Length; 66.5% Efficiency Full Load
Part #
.5018ES1BB56CFL
BDI #
958266
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-5018ES1BB56CFL/p/958266
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.61
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
66.5
Inch - Metric
Inch
Other Features
Fractional HP Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.5018ES1BB56CFL
Weight / LBS
41
Long Description
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.102" Overall Length; 66.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.102 Inch | 281.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh