WEG
WEG
.7518EP3EAL80
WEG WEG
Description
WEG .7518EP3EAL80
AC Motor; General Purpose; 1HP; 80 Frame Size; 1800 Sync RPM; 380-415/230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Removable Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 276MM Overall Length; 80% Efficiency Full Load
Part #
.7518EP3EAL80
BDI #
958354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-7518EP3EAL80/p/958354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.783
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
80
Hertz
50/60
Sync RPM
1800
Voltage
380-415/230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Removable
Efficiency Full Load
80
Inch - Metric
Metric
Other Features
Tru-Metric | High Efficient | Aluminum Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.7518EP3EAL80
Weight / LBS
26
Long Description
AC Motor; General Purpose; 1HP; 80 Frame Size; 1800 Sync RPM; 380-415/230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Removable Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 276MM Overall Length; 80% Efficiency Full Load
Overall Length
10.866 Inch | 276 Millimeter
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh