https://www.bdiexpress.com/medias/INDWEGMOTORX-SK-3PH-TENV-RFCF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzF8aW1hZ2UvanBlZ3xhRGs1TDJoa1l5OHhNRGN4TVRNMk5EWTVPREUwTWk5SlRrUlhSVWROVDFSUFVsaGZVMHRmTTFCSVgxUkZUbFpmVWtaRFJsOHpNREI0TXpBd0xtcHdad3w3MDQzYTYxNWIyOTNlZmQ2ODQyNzBkMTI0MTc0MGI5ODRjOGMxM2ExMGVhNmM4ZWE5ZDZkYjM2N2U4OTNhNmUz
WEG
WEG
.7536EP3ESS56CFL
WEG WEG
Description
.7536EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 11.26" Overall Length; 81.9% Efficiency Full Load
Part #
.7536EP3ESS56CFL
BDI #
958389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-7536EP3ESS56CFL/p/958389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.34
EAN
7909492474845
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Round Frame
Base
No
Efficiency Full Load
81.9
Inch - Metric
Inch
Other Features
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.7536ep3ess56cfl
Weight / LBS
47
Long Description
AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 11.26" Overall Length; 81.9% Efficiency Full Load
Overall Length
11.26 Inch | 286.004 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh