https://www.bdiexpress.com/medias/INDWEGMOTORX-ES1E-1PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3MTF8aW1hZ2UvanBlZ3xhRFEwTDJnNU9TODVPREF4T1RVeU9EVTBNRFEyTDBsT1JGZEZSMDFQVkU5U1dGOUZVekZGWHpGUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw3ZThkODRiZGRmNjJiYmRhZjUyMGEyNGVmZTUxOTc5ZjQ5NDkyYTM4YThiY2Q0MTM0NjJjM2I3YjA3MmUyNGJi
WEG
WEG
00118ES1E143T-S
WEG WEG
Description
00118ES1E143T-S GENERAL PURPOSE MOTOR ; 1HP 1800RPM 1PH FOOT MOUNT TEFC
AC Motor; Single Phase; 1HP; 143/5T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.97" Overall Length; 71% Efficiency Full Load
Part #
00118ES1E143T-S
BDI #
21542816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00118ES1E143T-S/p/21542816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
17.919
EAN
7909323183748
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143/5T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
71
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
34.6
Long Description
AC Motor; Single Phase; 1HP; 143/5T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.97" Overall Length; 71% Efficiency Full Load
Overall Length
13.97 Inch | 354.838 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh