https://www.bdiexpress.com/medias/INDWEGMOTORX-RS-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTB8aW1hZ2UvanBlZ3xhRFJqTDJoallpOHhNRGN4TVRNMk5ERTNNemcxTkM5SlRrUlhSVWROVDFSUFVsaGZVbE5mTTFCSVgxUkZSa05mUTBaVVh6TXdNSGd6TURBdWFuQm58NTE2OWNkODk3MTVhODY2ODY3NTJlMDdlODBiOGRlNzdlZGViNTQxNTc2MzM5NGZiMGZmMDliNGI2ZmRiMDIzYw
WEG
WEG
00118ET3ERS143TC
WEG WEG
Description
WEG 00118ET3ERS143TC
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.095" Overall Length; 85.5% Efficiency Full Load
Part #
00118ET3ERS143TC
BDI #
958542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00118ET3ERS143TC/p/958542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.34
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Premium Efficient | Rolled Steel Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00118ET3ERS143TC
Weight / LBS
36
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.095" Overall Length; 85.5% Efficiency Full Load
Overall Length
14.095 Inch | 358.013 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh