![00118ET3ESS56C](/medias/INDWEGMOTORX-ET3ESC-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5Njl8aW1hZ2UvanBlZ3xhR1V6TDJnNFppODVPREF4T1RVMU1qYzRPRGM0TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GVTBOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3wzYmM5MjE5ZGFlNjNlNjE2ZWFiOGZjYmQzYWNjM2U5YzM0NzYxNjViMjgxMjQ1YjllMjUzYTM0YTU2YmMwYzc5)
![00118ET3ESS56C](/medias/INDWEGMOTORX-ET3ESC-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5Njl8aW1hZ2UvanBlZ3xhR1V6TDJnNFppODVPREF4T1RVMU1qYzRPRGM0TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GVTBOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3wzYmM5MjE5ZGFlNjNlNjE2ZWFiOGZjYmQzYWNjM2U5YzM0NzYxNjViMjgxMjQ1YjllMjUzYTM0YTU2YmMwYzc5)
WEG
WEG
00118ET3ESS56C
WEG WEG
Description
00118ET3ESS56C MULTI PHASE MOTOR AC ; 1HP 1800RPM 3PH FOOT MOUNT TEFC
AC Motor; Multi Phase; 1HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14" Overall Length; 85.5% Efficiency Full Load
Part #
00118ET3ESS56C
BDI #
21525571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00118ET3ESS56C/p/21525571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
17.236
EAN
7909492475118
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56HC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
38
Long Description
AC Motor; Multi Phase; 1HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14 Inch | 355.6 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh