![00118OS3EB56CFL](/medias/INDWEGMOTORX-FHP-3PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzV8aW1hZ2UvanBlZ3xhR0prTDJnMlpTOHhNRGN4TVRNMk9EQTBNRFEzT0M5SlRrUlhSVWROVDFSUFVsaGZSa2hRWHpOUVNGOVBSRkJmUTBaZk16QXdlRE13TUM1cWNHY3w0YzkyM2U4MmU5YjJjM2FmZDg3NTE2MGRlMzcxYmUzYmFhZWIzNjY1NDVjMjRkOTEyOTM4NjRmOGZjMjFhNTI0)
![00118OS3EB56CFL](/medias/INDWEGMOTORX-FHP-3PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzV8aW1hZ2UvanBlZ3xhR0prTDJnMlpTOHhNRGN4TVRNMk9EQTBNRFEzT0M5SlRrUlhSVWROVDFSUFVsaGZSa2hRWHpOUVNGOVBSRkJmUTBaZk16QXdlRE13TUM1cWNHY3w0YzkyM2U4MmU5YjJjM2FmZDg3NTE2MGRlMzcxYmUzYmFhZWIzNjY1NDVjMjRkOTEyOTM4NjRmOGZjMjFhNTI0)
WEG
WEG
00118OS3EB56CFL
WEG WEG
Description
00118OS3EB56CFL ELECTRIC MOTOR
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.102" Overall Length; 71% Efficiency Full Load
Part #
00118OS3EB56CFL
BDI #
958570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00118OS3EB56CFL/p/958570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.17
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
71
Inch - Metric
Inch
Other Features
Fractional HP Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00118OS3EB56CFL
Weight / LBS
29
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.102" Overall Length; 71% Efficiency Full Load
Overall Length
11.102 Inch | 281.991 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh