https://www.bdiexpress.com/medias/INDWEGMOTORX-EJPR-3PH-ODP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNjd8aW1hZ2UvanBlZ3xhREZpTDJneVppODVPREF4T1RVNE16a3hPRE00TDBsT1JGZEZSMDFQVkU5U1dGOUZTbEJTWHpOUVNGOVBSRkJmTXpBd2VETXdNQzVxY0djfDJlMzNlNWFhNmIzZWU0NTYwOWFlY2EwZGEyZTdiOWJjZjBlMzliZWM1NmFkMDM1NmFiMGY2NDUyODdiNmMwYjA
WEG
WEG
00236OS3EJPR56J-S
WEG WEG
Description
00236OS3EJPR56J-S JET PUMP MOTOR ; 2HP 3600RPM 3PH 208-230/460V 1.5KW 56HJ
AC Motor; Multi Phase; 2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 12.008" Overall Length; 78.5% Efficiency Full Load
Part #
00236OS3EJPR56J-S
BDI #
21464353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00236OS3EJPR56J-S/p/21464353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
13.44
EAN
7909158491636
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Footless
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
27.7
Long Description
AC Motor; Multi Phase; 2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 12.008" Overall Length; 78.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.008 Inch | 305.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh