https://www.bdiexpress.com/medias/INDWEGMOTORX-CT-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDR8aW1hZ2UvanBlZ3xhRE5oTDJneE15OHhNRGN4TVRNMk1qazVOREl3Tmk5SlRrUlhSVWROVDFSUFVsaGZRMVJmTTFCSVgxUkZSa05mUmxSZk16QXdlRE13TUM1cWNHY3xjODllMTg4ZjgzZTMwOTc5Y2FkMWViZTI0YjJlZThlNjExYmZjYzI5YjU0MTJjNmQyMmM2N2IzMmVhMzlkM2Rl
WEG
WEG
00312ET3ECT213T
WEG WEG
Description
WEG 00312ET3ECT213T
AC Motor; Heating/Cooling System; 3HP; 213T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.021" Overall Length; 89.5% Efficiency Full Load
Part #
00312ET3ECT213T
BDI #
959133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00312ET3ECT213T/p/959133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
60.84
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
213T
Hertz
50/60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Definite Purpose | Cooling Tower | Premium Efficient | Single Speed
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00312ET3ECT213T
Weight / LBS
134
Long Description
AC Motor; Heating/Cooling System; 3HP; 213T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.021" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
18.021 Inch | 457.733 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh