https://www.bdiexpress.com/medias/INDWEGMOTORX-ET3E-TS-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzMzl8aW1hZ2UvanBlZ3xhR1JqTDJneVppODVPREF4T1RVNE16STJNekF5TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GWDFSVFh6TlFTRjlVUlVaRFh6TXdNSGd6TURBdWFuQm58YjhhYTEyYzQ2Yzg3ZGUwODRiZTk0YTkwNTU3YjllNmEwMzMxY2VkODY1YzZjYTc4YzM0NzBhYWI3ZjliZGJjMA
WEG
WEG
00318ET3E182T-S
WEG WEG
Description
00318ET3E182T-S AC MOTOR ; 3HP 1800RPM 208-230/460V 182T FRAME
AC Motor; Multi Phase; 3HP; 182/4T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.913" Overall Length; 89.5% Efficiency Full Load
Part #
00318ET3E182T-S
BDI #
21464346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00318ET3E182T-S/p/21464346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
38.316
EAN
7909158532292
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182/4T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
87
Long Description
AC Motor; Multi Phase; 3HP; 182/4T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.913" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
17.913 Inch | 454.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh