https://www.bdiexpress.com/medias/INDWEGMOTORX-FHP-3PH-TEFC-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzMnxpbWFnZS9qcGVnfGFHUTBMMmhtWlM4eE1EYzJOekF6TVRnMk1USTNPQzlKVGtSWFJVZE5UMVJQVWxoZlJraFFYek5RU0Y5VVJVWkRYME5TUkY4ek1EQjRNekF3TG1wd1p3fDliMTliNDg0ZjNlMjIzODRlZTYzMTJhOGUyMDFmNTBhOTRkZmI1NDMwYWIyOTY1ODFmZjNhNmM3NWFjMDcxNWM
WEG
WEG
00336ES3EF56C
WEG WEG
Description
00336ES3EF56C AC MOTOR
AC Motor; General Purpose; 3HP; 56HC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.464" Overall Length; 84.5% Efficiency Full Load
Part #
00336ES3EF56C
BDI #
959252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00336ES3EF56C/p/959252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
30.42
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56HC
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84.5
Inch - Metric
Inch
Other Features
Fractional HP Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00336ES3EF56C
Weight / LBS
67
Long Description
AC Motor; General Purpose; 3HP; 56HC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.464" Overall Length; 84.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.464 Inch | 341.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh